DESCRIPTION

  • 2 1/8" x 3 1/2"
  • Carbon steel
  • Open 45 Corner Angle Fitting
  • Two 9/16" holes
  • Zinc finish

FNW Plated 2-Hole Open 45 Degree Corner Angle Fitting

FNW7845Z2

Width:

3-1/2 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
2-1/8 in
Material
Carbon Steel
Width
3-1/2 in

Starting at
$38.75
EACH
  • QUANTITY