DESCRIPTION

  • Carbon steel
  • Length: 3-1/2"
  • Two 9/16" holes
  • Two-hole splice plate
  • Zinc finish

FNW Plated 2-Hole Splice Plate

FNW7837Z2

Length:

3-1/2 in

SPECIFICATIONS

Coating
Zinc plated
Length
3-1/2 in
Material
Carbon Steel

Starting at
$28.22
EACH
  • QUANTITY