DESCRIPTION

  • Carbon steel
  • Four 9/16" holes
  • Length: 5-3/8"
  • Three-hole splice plate
  • Zinc finish

FNW Plated 3-Hole Splice Plate

FNW7837Z3

Length:

5-3/8 in

SPECIFICATIONS

Coating
Zinc plated
Length
5-3/8 in
Material
Carbon Steel

Starting at
$29.56
EACH
  • QUANTITY