DESCRIPTION

  • Carbon steel
  • Four 9/16" holes
  • Four-hole tee plate
  • Size: 5-3/8" x 3-1/2"

FNW Plated 4-Hole Tee Plate

FNW7839Z4

Length:

5-3/8 in

SPECIFICATIONS

Coating
Zinc plated
Length
5-3/8 in
Material
Carbon Steel
Width
3-1/2 in

Starting at
$60.35
EACH
  • QUANTITY