DESCRIPTION

  • 4 1/8" x 4 1/8"
  • Carbon steel
  • Gusset Angle Fitting
  • Seven 9/16" holes
  • Zinc finish

FNW Plated 7-Hole UniversalGusset Corner Angle Fitting

FNW7844Z7

Height:

4-1/8 in

SPECIFICATIONS

Color Finish
Zinc
Height
4-1/8 in
Material
Carbon Steel
Width
4-1/8 in

Starting at
$44.92
EACH
  • QUANTITY