1/4 in. Zinc Plated Malleable Iron Beam Clamp

You last purchased this on
 
FNW®

1/4 in. Zinc Plated Malleable Iron Beam Clamp

  • Fast #
  • Part #FNW7806Z
  • Item #3625813
  • Manufacturer Part #BC910025EG
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/4 in. Zinc Plated Malleable Iron Beam Clamp

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Multiple rod connection points
  • Threaded back connection is not load rated
  • Set screw included
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc
Fits Pipe Size:
1/4 in
Height:
1-29/100 in
Length:
1-18/25 in
MA Approved -:
No
Material:
Malleable Iron
Rod Size (in):
1/4 in
WaterSense Labeled:
No
Width:
31/50 in
Work Load Limit:
250 lb