DESCRIPTION

  • Carbon steel
  • For rigid and thin wall tubing
  • Zinc finish

FNW Plated Universal Strut Clamp with Hardware

FNW7874Z0100

Fits Pipe Size:

1 in

SPECIFICATIONS

Color Finish
Zinc
Fits Pipe Size
1 in
Material
Carbon Steel
Outside Diameter
1-23/100 in
Work Load Limit
600

Starting at
$12.41
EACH
  • QUANTITY