DESCRIPTION

  • Carbon steel
  • For rigid and thin wall tubing
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc finish

FNW Plated Universal Strut Clamp with Hardware

FNW7874Z0125

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Zinc
Fits Pipe Size
1-1/4 in
Material
Carbon Steel
Outside Diameter
1-29/50 in
Work Load Limit
600