• Cart

DESCRIPTION

FNW PTFE Valve Repair Kit

FNW600ARKTFM

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
ASTM Specifications
ASTM A-351
Brand Model Compatibility
Figure 600A and 601A Ball Valves
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Material
Plastic
Material Type
PTFE
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY