DESCRIPTION

  • Certified to NSF 61 Annex G
  • EPDM or FPM (Viton®) Seals
  • Figure 340N - PVC with NPT and SW ends
  • Figure 340NF - PVC with 150# Flanges
  • Figure 350N - CPVC with NPT and SW ends
  • Full port design
  • Pressure Rating: 150 PSI
  • SW only on sizes over 2" NPT is available upon request
  • Temperature range: PVC: 41° F to 122° F (5° C to 50° C), CPVC: 32° F to 194° F (0° C to 90° C)

FNW PVC Slip EPDM True Union Ball Valve

FNW340NE

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Material
Plastic
Material Type
PVC
Maximum Temperature
122
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$16.64
EACH
  • QUANTITY

DOCUMENTS