DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

FNW PVC Threaded End Cap

FNW340EC

Valve Size:

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Valve Size
3 in

Starting at
$21.79
EACH
  • QUANTITY

DOCUMENTS