1/4 in. Vacuum Solenoid Valve

You last purchased this on
 
FNW®

RedHat® Series 8551 1/4 in. Vacuum Solenoid Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

RedHat® Series 8551 1/4 in. Vacuum Solenoid Valve

  • Fast #
  • Part #FNW8551WT
  • Item #1773392
  • Manufacturer Part #8551
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact spool valve (convertible from 3/2 to 5/2)
  • NAMUR pad mount construction
  • Pilot operated
  • Mountable in any position
  • Single and dual solenoid constructions
  • Standard manual operator
  • Requires Certification

Specifications

Coating:
Anodized
Collection:
RedHat® Series 8551
Height:
3-17/25 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Aluminum
Pressure - Maximum:
150 psi
Product Type:
Solenoid Valve
Valve Body Material:
Anodized Aluminum
Valve Operator:
Pilot Operated
Valve Type:
Solenoid Valve
Volts:
110VAC
WaterSense Labeled:
No