FNW Replacement EPDM Seat FNWE731

DESCRIPTION

FNW Replacement EPDM Seat

FNWE731

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
FNW 731 2 in - 3 in Butterfly Valves
FM Approved
No
GSA Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-61
Material
Rubber
Material Type
EPDM
Maximum Temperature
194
NSF Certified
No
Size
2 in - 3 in
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2 in

Starting at
$15.35
EACH
  • QUANTITY

DOCUMENTS