DESCRIPTION

FNW Replacement Screen for 509 Strainer

FNW509SJ

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
3-41/50 in
Length
6-13/50 in
Material
Cast Bronze
Mesh Size
20
Width
2-9/25 in

Starting at
$6.71
EACH
  • QUANTITY