DESCRIPTION

FNW Replacement Screen for 509 Strainer

FNW509SK

Fitting Sizes:

2 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
4-18/25 in
Length
7-16/25 in
Material
Cast Bronze
Mesh Size
20
Valve Size
2 in
Width
2-83/100 in

Starting at
$9.53
EACH
  • QUANTITY