DESCRIPTION

FNW Replacement Screen for 558A Strainer

FNW558AS10

Fitting Sizes:

10 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
End Connection 1
Flanged
Fitting Size 1
10 in
Fitting Sizes
10 in
Length
26 in
MSS Specifications
MSS SP-25
Material
Cast Iron

Starting at
$277.19
EACH
  • QUANTITY