DESCRIPTION

FNW Replacement Screen for 558A Strainer

FNW558AS12

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 12 in

    FNW558AS12 

    $1156.79
    $1145.23
    Call for Pricing Call us for price $1156.79 $1145.23
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
End Connection 1
Flanged
Fitting Size 1
12 in
Length
30 in
MSS Specifications
MSS SP-25
Material
Cast Iron
Size
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday