DESCRIPTION

FNW Replacement Screen for 558A Strainer

FNW558ASP

Fitting Sizes:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
End Connection 1
Flanged
Fitting Size 1
4 in
Fitting Sizes
4 in
Length
13-87/100 in
MSS Specifications
MSS SP-25
Material
Cast Iron

Starting at
$46.51
EACH
  • QUANTITY