DESCRIPTION

FNW Replacement Screen for 558A Strainer

FNW558ASX

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 8 in

    FNW558ASX 

    $615.34
    $609.19
    Call for Pricing Call us for price $615.34 $609.19
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
End Connection 1
Flanged
Fitting Size 1
8 in
Length
21-37/100 in
MSS Specifications
MSS SP-25
Material
Cast Iron
Size
8 in