DESCRIPTION

FNW Replacement Screen for 559 Strainer

FNW559SD

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
API Specifications
API 598
ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-97/100 in
Length
3-19/100 in
MSS Specifications
MSS SP-25
Material
Cast Iron

Starting at
$4.36
EACH
  • QUANTITY