DESCRIPTION

FNW Replacement Screen for 559 Strainer

FNW559SF

Fitting Sizes:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
API Specifications
API 598
ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-17/25 in
Length
3-3/4 in
MSS Specifications
MSS SP-25
Material
Cast Iron

Starting at
$5.65
EACH
  • QUANTITY