DESCRIPTION

FNW Replacement Screen for 559 Strainer

FNW559SL

Fitting Sizes:

2-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
API Specifications
API 598
ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Height
6-1/10 in
Length
9-1/4 in
MSS Specifications
MSS SP-25
Material
Cast Iron

Starting at
$63.04
EACH
  • QUANTITY