DESCRIPTION

FNW Resilient Buna-N Seat

FNWB731

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
FNW 731 2 in - 3 in Butterfly Valves
FM Approved
No
GSA Approved
No
MSS Specifications
MSS SP-67
Material
Rubber, Stainless Steel
Material Type
Buna-N
Maximum Pressure
255 psi
Maximum Temperature
194
NSF Certified
No
Size
2 in - 3 in
Valve Seat Material
Buna-N
Valve Size
4 in

Starting at
$33.18
EACH
  • QUANTITY