DESCRIPTION

  • Allows replacement of the gauge without having to shut off the system water supply
  • Blister Packing Secures Components Until Needed
  • Complete with everything needed to install a sprinkler system gauge
  • Second Valve Outlet for Testing

FNW Riser Gauge Kit

FNW9101

Maximum Pressure:

300 psi

SPECIFICATIONS

Color Finish
Zinc
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Maximum Pressure
300 psi, 400 WOG
Size
1/4 in
UL Listed
Yes

Starting at
$46.84
EACH
  • QUANTITY