Seat 2-1/2 in. Viton® Valve Repair Part
Seat 2-1/2 in. Viton® Valve Repair Part
Frequently Purchased Together
Product Details
- Cartridge style seat permits easy change without special tools
Specifications
- ASTM:
- ASTM A-126, ASTM A-351
- Brand Model Compatibility:
- 731 Butterfly Valve
- FM Approved:
- No
- GSA Approved:
- No
- Handle Type:
- Locking Lever
- ISO:
- ISO 5211
- MSS:
- MSS SP-61
- Material:
- Rubber
- Material Type:
- Viton
- Maximum Temperature:
- 320
- NSF Certified:
- No
- Product Type:
- Seat
- Recommended Valve Application:
- Chemical, Petrochemical
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Viton
- Valve Size:
- 2-1/2 in
- WaterSense Labeled:
- No