DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

FNW Seat Repair Kit

FNW60GR

Valve Size:

12 in

SPECIFICATIONS

FM Approved
No
Material
Rubber
NSF Certified
No
UL Listed
No
Valve Size
12 in

Starting at
$784.74
EACH
  • QUANTITY