120V Solenoid Valve 150 psi 4-3/5 in. Brass
Series 8345 120V Solenoid Valve 150 psi 4-3/5 in. Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact valve for general service applications
- Mountable in any position
- Pilot operated
- Optional flow controls available
Specifications
- Collection:
- Series 8345
- Height:
- 4-3/5 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Product Type:
- Solenoid Valve
- Valve Body Material:
- Brass
- Valve Operator:
- Pilot Operated
- Valve Type:
- Solenoid Valve
- Volts:
- 120VAC
- WaterSense Labeled:
- No