110V Solenoid Valve 150 psi 3-7/10 in. Anodized Aluminum
Series 8551 110V Solenoid Valve 150 psi 3-7/10 in. Anodized Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact spool valve (convertible from 3/2 to 5/2)
- NAMUR pad mount construction
- Pilot operated
- Mountable in any position
- Single and dual solenoid constructions
- Standard manual operator
Specifications
- Coating:
- Anodized
- Collection:
- Series 8551
- Height:
- 3-7/10 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Aluminum
- Pressure - Maximum:
- 150 psi
- Product Type:
- Solenoid Valve
- Valve Body Material:
- Anodized Aluminum
- Valve Operator:
- Pilot Operated
- Valve Type:
- Solenoid Valve
- Volts:
- 110VAC
- WaterSense Labeled:
- No