DESCRIPTION

  • 1 5/8" square
  • Carbon steel

FNW Square Washer in Green

FNW7835G0062

Inside Diameter:

5/8 in

SPECIFICATIONS

Color Finish
Green
Inside Diameter
5/8 in
Material
Stainless Steel
Material Type
304
Type
Square
Width
1-5/8 in

Starting at
$20.22
EACH
  • QUANTITY