DESCRIPTION

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Anti-Static Design
  • Blow out proof stem
  • Four Seat Design
  • Investment cast body
  • Live loaded packing
  • RTFE Seats
  • Standard Port

FNW 1000 CWP 2-Piece 3-Way Stainless Steel Threaded Reduced Port Ball Valve

FNW233A

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
End Connection 1
NPT
End Connection 2
NPT
Length
3-11/100 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316L
Maximum Pressure
1000 CWP, 150 WSP
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$223.72
EACH
  • QUANTITY

DOCUMENTS