Stainless Steel 304 Replacement Screen
Stainless Steel 304 Replacement Screen
Frequently Purchased Together
Product Details
Product Details
- Mesh Opening 1/32 in
- 250 PSI WSP (250 PSI @ 450°F)
- Threaded NPT ends
- Blow-off plug included
Specifications
- ASTM:
- ASTM A-167
- Brand Model Compatibility:
- 559 Wye Strainer
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- Product Type:
- Screen
- Strainer Type:
- Wye
- UL Listed:
- No