DESCRIPTION

FNW Stainless Steel 304 Square Washer

FNW7835S00

Inside Diameter:

3/8 in

SPECIFICATIONS

Inside Diameter
3/8 in
Length
1-5/8 in
Material
Stainless Steel
Material Type
304
Type
Square
Width
1-5/8 in

Starting at
$8.14
EACH
  • QUANTITY