DESCRIPTION

FNW Stainless Steel Flanged 2-Piece Full Port Ball Valve with Locking Lever Handle

FNW600A

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-216-WCB, ASTM A-276-316, ASTM A-351-CF8M
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Stainless Steel
Maximum Pressure
150 WSP
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$248.19
EACH
  • QUANTITY

DOCUMENTS