DESCRIPTION

FNW Stainless Steel Plate Bolt Threaded Ceiling Flange

FNW7502S

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-47
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday