• Cart

DESCRIPTION

  • Meets MSS SP-58
  • Stainless
  • Stainless (304)

FNW Stainless Steel Split Ring Hanger

FNW7001S

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-47 Grade 32510
Coating
Stainless Steel
Color Finish
Stainless Steel
FM Approved
No
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
No

Starting at
$51.07
EACH
  • QUANTITY

DOCUMENTS