• Cart

DESCRIPTION

FNW Stainless Steel Valve Repair Kit

FNW320ACRK

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Brand Model Compatibility
Figure 321AC and 321AC Stainless Steel Ball Valves
End Connection 1
NPT
End Connections
NPT
FM Approved
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
250 psi
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1-1/2 in

Starting at
$126.74
EACH
  • QUANTITY