DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Threaded NPT Ends (ANSI B1.20.1)
  • Threaded connection

FNW Standard Handle for 420 and 421 Ball Valves

FNW420HK

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CSA Certified
Yes
FM Approved
Yes
GSA Approved
No
Handle Type
Standard
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61-8
Size
1-1/4 in - 1-1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday