Steel Electrical Box

You last purchased this on
 
FNW®

Steel Electrical Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Steel Electrical Box

  • Fast #
  • Part #FNW7849R45Z
  • Item #7949179
  • Manufacturer Part #ER450000EG
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC 1 Type III
Coating:
Electrogalvanized
Cover Included:
No
MA Approved -:
No
Material:
Steel
Type:
Junction Box
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.76 lb