• Cart

DESCRIPTION

  • Made in China

FNW Steel Toggle Bolt 25 Pack

FNWTBZ14

Length:

SPECIFICATIONS

Drive Type
Slotted
Length
3 in
Material
Steel, Zinc
Package Quantity
Pack of 25
Thread Handing
Right

Starting at
$29.61
per PACK
  • QUANTITY