DESCRIPTION

FNW Stem Extension Kit for 220A Ball Valve

FNW220ASEK

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Brand Model Compatibility
FNW 220A Stainless Steel Ball Valve
End Connection 1
Threaded
Fitting Sizes
1-1/2 in - 2 in
MSS Specifications
MSS SP-110
UL Listed
Yes

Starting at
$34.47
EACH
  • QUANTITY