DESCRIPTION

FNW Strainer

FNW509S

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
Material
Cast Bronze
Mesh Size
20
Valve Size
1-1/4 in

Starting at
$2.83
EACH
  • QUANTITY