• Cart

DESCRIPTION

  • 3/4" hose connection
  • 600 WOG
  • Adjustable packing
  • Blow-out proof stem
  • Brass 2 piece with lever valve operator
  • Full port
  • Includes cap, cap gasket and chain
  • Valve seat material: PTFE

FNW Sweat x Hose Brass Full Port Ball Valve

FNW427F

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Hose
End Connections
Sweat x Hose
FM Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY