• Cart

DESCRIPTION

FNW PTFE Valve Repair Kit

FNW500BRKTFM

Valve Size:

2-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34, ASME B16.5
Brand Model Compatibility
Figure 500 Stainless Steel Ball Valves and Figure 501 Carbon Steel Ball Valves
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Length
7-1/2 in
Material
Plastic
Material Type
PTFE
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
2-1/2 in

Starting at
$227.76
EACH
  • QUANTITY