Threaded 1/4 - 3/4 in. Blowout-proof Stem Extension Kit
Threaded 1/4 - 3/4 in. Blowout-proof Stem Extension Kit
Frequently Purchased Together
Product Details
- Threaded NPT ends
- Full port
- 2000 PSI CWP* non-shock
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 220A Ball Valve
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/4 in - 3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 150 psi
- Product Type:
- Stem Extension Kit
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 1/4 in - 3/4 in
- Valve Stem:
- Blowout-proof
- WaterSense Labeled:
- No