DESCRIPTION

  • Finish: G90 Galvanized Coating
  • Material: Carbon Steel, ASTM A653, type B
  • UL Approved

FNW Universal Retainer Strap for Beam Clamp

FNW7250Z0600

Length:

6 in

SPECIFICATIONS

Length
6 in
Material
Carbon Steel
UL Listed
Yes

Starting at
$1.45
EACH
  • QUANTITY

DOCUMENTS