DESCRIPTION

  • Finish: G90 Galvanized Coating
  • Material: Carbon Steel, ASTM A653, type B
  • UL Approved

FNW Universal Retaining Strap For Beam Clamp

FNW7250Z00

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A653
Coating
Galvanized
Fits Pipe Size
8 in
Gauge
16
Material
Carbon Steel
UL Listed
Yes

Starting at
$1.48
EACH
  • QUANTITY

DOCUMENTS