DESCRIPTION

FNW Viton Rubber Gasket

FNWCGGVI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
Viton®
NSF Certified
No
UL Listed
No