FNW Viton Seat Kit FNW68VI

DESCRIPTION

FNW Viton Seat Kit

FNW68VI

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
FNW 68V Gate Valve
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS