DESCRIPTION

FNW Wafer Butterfly Valve Bolt Set

FNWWBBZ1

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM A-307
Diameter
5 in
Grade
A
Material
Carbon Steel
Pressure Class
150#
Thread Size
10 mm

Starting at
$47.04
EACH
  • QUANTITY

DOCUMENTS