12 ga Galvanized and Zinc Galvanized Steel and Steel Pipe Support Elevation Kit
12 ga Galvanized and Zinc Galvanized Steel and Steel Pipe Support Elevation Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit contains components for two posts using 1 1/4 in schedule 40 steel pipe supplied by others
- Designed specifically to meet a wide range of installation applications for large pipe, HVAC, ducting and conduit
- Provides elevation to pipe support systems
- The kits can also be installed on concrete floors for equipment elevation projects
- Built-in versatility allows for installations on sloped, uneven, and stepped roof elevations
Specifications
- Adjustable:
- No
- Application:
- Conduit, Ducts, HVAC
- Brand Model Compatibility:
- 7715, 7730
- Coating:
- Galvanized, Zinc
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Pipe Support Elevation Kit
- UL Listed:
- No
- WaterSense Labeled:
- No